6 in. 100 W 4-Light Medium Bracket in Mediterranean Bronze

Part #C1084MZ130  |  Item #2308417  |  Manufacturer Part #1084MZ-130

Color/Finish:
Mediterranean Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light vanity fixture in Mediterranean Bronze
  • Dimensions: 23-1/2" W x 9-1/2" H x 6" D

Specifications

Bulb Type: Incandescent

Color Finish: Mediterranean Bronze

Color Finish Category: Bronze Tones

Depth: 6 in

Glass Type: Warm Faux Alabaster

Height: 9-1/2 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 400

Width: 23-1/2 in