60W 3-Light Medium E-26 Base Incandescent Pendant in Matte Nickel

Part #C2720MN  |  Item #2308629  |  Manufacturer Part #2720MN

$ 198.10 EACH

Color/Finish:
Matte Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Three light pendant with canopy kit in Matte Nickel
  • Dimensions: 20" W x 20-3/4" H
  • Requires three 100W E26 medium bulbs
  • UL listed and rated for Dry locations.
  • Includes: 6'Chain; 10'Wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Diameter: 20 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Alabaster

Height: 20-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Metal, Glass]

NEMA Specifications: No

Number Of Lights: 3

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 100

Wire Gauge: 18 ga