Capital Lighting

8 in. 100W 1-Light Medium E-26 Incandescent Wall Sconce in Burnished Bronze

Part #C1361BB117  |  Manufacturer Part #1361BB-117

Color/Finish:
Burnished Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light sconce in Burnished Bronze
  • Dimensions: 6" W X 8" H X 8" Ext
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 5.13''H x 5.13''W x 1.5''E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 5-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Alabaster

Height: 7-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 5-1/2 in

Wire Gauge: 18 ga