Capital Lighting

Abella 28-3/4 in. 60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Capital Gold

Part #C523042CG  |  Manufacturer Part #523042CG

Color/Finish:
Capital Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light Foyer in Capital Lighting Fixture Gold finish.
  • Dimensions: 18-1/2 "W x 28-3/4 "H x 0 "D
  • Requires four E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Canopy dimensions: 5"W x 0.75"H
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Collection: Abella

Color Finish: Capital Gold

Color Finish Category: Gold Tones

Cord Length: 15 ft

Depth: 18-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 28-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Ambient Lighting

Lighting Style: Traditional

Material: [Steel, Mirror]

NEMA Specifications: No

Number Of Lights: 4

Power Source: Electric

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 18-1/2 in

Wire Gauge: 18 ga