Capital Lighting

Alexander 60W 8-Light Foyer Fixture in Burnished Bronze

Part #C9693BB  |  Manufacturer Part #9693BB

Color/Finish:
Burnished Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eight light large foyer in Burnished Bronze
  • Dimensions: 24" W x 33" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5"W x 1"E
  • UL listed and rated for Wet locations.
  • Includes: 10' Chain; 15'Wire
  • Includes 10' chain and 15'wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Alexander

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 24 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 33 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Classic

Material: Metal

NEMA Specifications: No

Number Of Lights: 8

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 24 in

Wire Gauge: 18 ga