90W 3-Light LED Vanity Fixture in Burnished Bronze
Alexander 90W 3-Light LED Vanity Fixture in Burnished Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UL listed and rated for Damp locations.
- Requires three LED on Board bulbs with a max wattage of 10 W per socket.
- Three light Vanity in Burnished Bronze finish with White glass.
- Backplate dimensions: 26.5"W x 4.75"H x .75"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Alexander
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Color Rendering Index:
- 80
- Color Temperature:
- 3000
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 5-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Classic, Traditional
- Lumens:
- 2700
- Lumens per Watt:
- 270
- Material:
- Steel
- Maximum Temperature:
- 105
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 90 W
- Width:
- 27-19/50 in
- Wire Gauge (AWG):
- 18 ga