Ashford 11-1/4 in. 60 W 2-Light Candelabra Wall Lantern in Tortoise

Part #C9782TS  |  Item #2235721  |  Manufacturer Part #9782TS

Color/Finish:
Tortoise

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two lamp outdoor wall lantern in Tortoise
  • Dimensions: 7-3/4" W x 20-1/4" H x 11-1/4" D
  • Top arm mount

Specifications

Bulb Type: Incandescent

Collection: Ashford

Color Finish: Tortoise

Color Finish Category: Browns

Depth: 11-1/4 in

Glass Type: Hammered

Height: 20-1/4 in

Light Bulb Base Type: Candelabra E-12

Lighting Style: Traditional

Material: Cast Aluminum

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 120

Width: 7-3/4 in