Ashford 2-Light 40W Outdoor Wall Lantern in Old Bronze

Part #C9781OB  |  Item #7105503  |  Manufacturer Part #9781OB

Color/Finish:
Old Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two light Outdoor Wall Lantern in Old Bronze finish with Hammered Glass .
  • Dimensions: 7 "W x 15-1/4 "H x 8-1/2 "D
  • Requires two E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Backplate dimensions: 5.88"H x 4.75"W x .87"E
  • UL listed and rated for Wet locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Ashford

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Hammered

Height: 15-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 2

Power Source: [Electric, AC]

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Width: 7 in

Wire Gauge: 18 ga