60W 3-Light Candelabra E-12 Incandescent Outdoor Post Lamp in Old Bronze

You last purchased this on
 
Capital Lighting

Ashford 60W 3-Light Candelabra E-12 Incandescent Outdoor Post Lamp in Old Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Ashford 60W 3-Light Candelabra E-12 Incandescent Outdoor Post Lamp in Old Bronze

  • Fast #
  • Part #C9785OB
  • Item #7105514
  • Manufacturer Part #9785OB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Old Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dimensions: 10-1/4 "W x 22-1/2 "H x 10-1/4 "D
  • Requires three E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Three light Outdoor Post Lantern in Old Bronze finish with Water Glass .
  • UL listed and rated for Wet locations.
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Ashford
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Hammered
Height:
23 in
Indoor Outdoor:
Outdoor
Installation Type:
Post Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Cast Aluminum
Maximum Temperature:
150
NEMA:
No
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
60 W
Width:
10-1/4 in
Wire Gauge (AWG):
18 ga