60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Lantern in Old Bronze
Ashford 60W 3-Light Candelabra E-12 Incandescent Outdoor Wall Lantern in Old Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 10" W x 24-1/4" H x 14" Ext
- Requires four 60W E26 medium bulbs
- Three light wall lantern with Old Bronze finish and Antique glass
- UL listed and rated for dry locations
- UL listed and rated for Wet locations.
- Backplate dimensions: 11.13"H x 5.88"W x 1.06"E
Specifications
- ADA Compliant:
- No
- Collection:
- Ashford
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old Bronze
- Depth:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Antique
- Height:
- 24-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 3
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 10 in
- Wire Gauge (AWG):
- 18 ga