Capital Lighting

Avanti 60W 4-Light Candelabra E-12 Incandescent Foyer Fixture in Rustic

Part #C517642RT376  |  Item #7267890  |  Manufacturer Part #517642RT-376

$ 704.00 EACH

Color/Finish:
Rustic

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Four light Foyer in Rustic finish with Clear Seeded glass.
  • Dimensions: 22 "W x 38 "H x 22 "D
  • Requires four E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Canopy dimensions: 5"W x .75"H
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Avanti

Color Finish: Rustic

Color Finish Category: Browns

Depth: 22 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Seeded

Height: 38 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: Steel

NEMA Specifications: No

Number Of Lights: 4

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 22 in

Wire Gauge: 18 ga