100W 1-Light Medium E-26 Incandescent Pendant Light in Nordic Grey

You last purchased this on
 
Capital Lighting

Beaufort 100W 1-Light Medium E-26 Incandescent Pendant Light in Nordic Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Beaufort 100W 1-Light Medium E-26 Incandescent Pendant Light in Nordic Grey

  • Fast #
  • Part #C327412NG
  • Item #7542077
  • Manufacturer Part #327412NG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Nordic Grey Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UL Listed and rated for Dry locations.
  • Dimensions: 11 in W x 70.75 in H x 11 in E
  • One light fixture in Nordic Grey finish with Clear Glass .
  • Requires 1 E26 Medium bulb (not included) for lamping.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Cable or Wire Type:
SPT-1
Collection:
Beaufort
Color Finish Category:
Greys
Color Finish Name:
Nordic Grey
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
70-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Coastal
Material:
Metal, Glass
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
11 in
Wire Gauge (AWG):
18 ga