Beaufort 100W 1-Light Medium E-26 Incandescent Wall Sconce in Nordic Grey

Part #C627411NG  |  Item #7542102  |  Manufacturer Part #627411NG

Color/Finish:
Nordic Grey

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light fixture in Nordic Grey finish with Clear glass.
  • UL Listed and rated for Damp locations.
  • Dimensions: 6.5 in W x 14.75 in H x 6.5 in E
  • Requires 1 E26 Medium bulb (not included) for lamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Beaufort

Color Finish: Nordic Grey

Color Finish Category: Greys

Depth: 8-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 14-3/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: ST18

Lighting Direction: Down Lighting

Lighting Style: [Coastal, Industrial, Traditional]

Material: [Metal, Glass]

Maximum Temperature: 150

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 6-1/2 in

Wire Gauge: 18 ga