Capital Lighting

Belmont 6-1/2 in. 100 W 3-Light Medium Bath Bracket in Creek Stone

Part #C1333CS287  |  Manufacturer Part #1333CS-287

Color/Finish:
Creek Stone

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 25" W x 9 1/2" H x 6 1/2" Ext.
  • Wall mount
  • Requires three medium base lamps, up to 100W
  • UL listed for damp environments
  • Mist Scavo glass

Specifications

Collection: Belmont

Color Finish: Creek Stone

Color Finish Category: Neutrals

Depth: 6-1/2 in

Glass Type: Mist Scavo

Height: 9-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up/Down Lighting

Number Of Lights: 3

UL Listed: Yes

Watts: 300

Width: 25 in