Capital Lighting

Belmore 100W 1-Light Medium E-26 Incandescent Outdoor Wall Lantern in Oil Rubbed Bronze

Part #C926812OZ  |  Manufacturer Part #926812OZ

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light fixture in Oiled Bronze finish with Clear Glass .
  • UL Listed and rated for Wet locations.
  • Dimensions: 9.25 in W x 18.25 in H x 9.25 in E
  • Requires 1 E26 Medium bulb (not included) for lamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Belmore

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Depth: 12-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 18-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: ST18

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Metal, Glass]

Maximum Temperature: 150

Number Of Lights: 1

Power Source: [Electric, AC]

Sconce Type: Outdoor

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Width: 9-1/4 in

Wire Gauge: 18 ga