Belmore 60W 4-Light Candelabra E-12 Incandescent Outdoor Hanging Pendant in Oiled Bronze

Part #C926842OZ  |  Item #7542209  |  Manufacturer Part #926842OZ

$ 286.00 EACH

Color/Finish:
Oiled Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Four light fixture in Oiled Bronze finish with Clear Glass .
  • UL Listed and rated for Damp locations.
  • Dimensions: 11.5 in W x 17.5 in H x 11.5 in E
  • Requires 4 E12 Candelabra bulbs (not included) for lamping.

ADA Compliant

Specifications

ADA Compliant: Yes

Application: Exterior

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Belmore

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 17-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: [Metal, Glass]

Number Of Lights: 4

Power Source: [Electric, AC]

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Width: 11-1/2 in

Wire Gauge: 18 ga