17-3/4 in. 60 W 3-Light Candelabra Pendant in Antique Gold

You last purchased this on
 
Capital Lighting

Blakely 17-3/4 in. 60 W 3-Light Candelabra Pendant in Antique Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Blakely 17-3/4 in. 60 W 3-Light Candelabra Pendant in Antique Gold

  • Fast #
  • Part #C9481AG
  • Item #4514473
  • Manufacturer Part #9481AG
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dimensions: 12-1/4" W x 17-3/4" H
  • Requires three 60W candelabra bulbs
  • Three light foyer fixture
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire
  • UL listed and rated for Dry locations.
  • Canopy dimensions: 5.4"W x 1.25"E
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Blakely
Color Finish Category:
Gold Tones
Color Finish Name:
Antique Gold
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
17-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Traditional
Material:
Metal
NEMA:
No
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
12-1/4 in
Wire Gauge (AWG):
18 ga