60W 2-Light 13-3/4 in. Outdoor Wall Sconce in Oiled Bronze
Bolton 60W 2-Light 13-3/4 in. Outdoor Wall Sconce in Oiled Bronze
Frequently Purchased Together
Product Details
- Bulbs: Designed to be dimmable and LED/CFL/Incandescent bulb compatible, this fixture uses 2 - 60 watt (max) E12 candelabra base bulbs (not included)
- It's shown here with a B10 lamp
- Finish: Part of the Rain or Shine series, Oiled Bronze is a matte, chocolate-brown finish with warm, muted gold edging
- Front latch opening makes changing bulbs a breeze
- The rectangular shape and oiled bronze finish bring an old world aesthetic to these charming Bolton 14 inch 2-light outdoor wall lantern. Each piece is crafted out of aluminum and finished with a UV-inhibitor protective powder-coat
- Features: Rated for wet locations; includes a 5-year manufacturer warranty against rust and fading
Specifications
- ADA Compliant:
- No
- Collection:
- Bolton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oiled Bronze
- Depth:
- 5-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Antique
- Height:
- 13-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Craftsman, Transitional
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Weight:
- 7.5 lb
- Width:
- 9-1/4 in