Braden 60W 2-Light Candelabra E-12 Incandescent Outdoor Wall Sconce in Black

Part #C927121BK  |  Item #7542157  |  Manufacturer Part #927121BK

$ 198.00 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Two light fixture in Black finish with Clear Glass .
  • UL Listed and rated for Wet locations.
  • Dimensions: 13 in W x 16.75 in H x 9.75 in E
  • Requires 2 E12 Candelabra bulbs (not included) for lamping.

Specifications

ADA Compliant: No

Application: Exterior

Bulb Type: Incandescent

Collection: Braden

Color Finish: Black

Color Finish Category: Blacks

Depth: 7-3/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 16-3/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: [Traditional, Transitional]

Material: [Metal, Glass]

Maximum Temperature: 150

Number Of Lights: 2

Power Source: [Electric, AC]

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Width: 9-3/4 in

Wire Gauge: 18 ga