100W 3-Light Medium E-26 Base Incandescent Vanity in Brushed Nickel

You last purchased this on
 
Capital Lighting

Braylon 100W 3-Light Medium E-26 Base Incandescent Vanity in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

Braylon 100W 3-Light Medium E-26 Base Incandescent Vanity in Brushed Nickel

  • Fast #
  • Part #C114131BN331
  • Item #7105424
  • Manufacturer Part #114131BN-331
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dimensions: 21-1/2" W x 8-1/4" H x 6-3/4" Ext
  • Requires three 100W medium bulbs
  • Three light vanity fixture in Brushed Nickel finish with Soft White glass
  • UL listed and rated for Damp locations.
  • A Capital Lighting Fixture Company.
  • Backplate dimensions: 8"W x 5"H x 0.75"E
  • Requires Certification

Documents

Recommended Accessories


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Braylon
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Soft White
Height:
8-1/4 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Maximum Temperature:
150
NEMA:
No
Number of Lights:
3
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
22-1/2 in
Wire Gauge (AWG):
18 ga