Brock 100W 1-Light Medium E-26 Incandescent Outdoor Wall Lantern in Oiled Bronze

Part #C926312OZ  |  Item #7542167  |  Manufacturer Part #926312OZ

$ 170.00 EACH

Color/Finish:
Oiled Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One light fixture in Oiled Bronze finish with None glass.
  • UL Listed and rated for Wet locations.
  • Dimensions: 13 in W x 13.25 in H x 13 in E
  • Requires 1 E26 Medium bulb (not included) for lamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Brock

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Depth: 14 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 13-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Classic

Material: Metal

Maximum Temperature: 150

Number Of Lights: 1

Power Source: [Electric, AC]

Sconce Type: Outdoor

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Width: 13 in

Wire Gauge: 18 ga