Capital Lighting
Cambridge 60W 4-Light Candelabra E-12 Incandescent Foyer Lighting in Winter Gold
Part #C513641WG | Item #7129084 | Manufacturer Part #513641WG
Product Details
- Four light fixture in Winter Gold finish with None glass.
- UL Listed and rated for Dry locations.
- Dimensions: 12 in W x 31 in H x 16 in E
- Requires 4 E12 Candelabra bulbs (not included) for lamping.
ADA Compliant
Specifications
ADA Compliant: Yes
Bulb Type: Incandescent
Cable or Wire Type: SPT-1
Collection: Cambridge
Color Finish: Winter Gold
Color Finish Category: Gold Tones
Dimmable: No
ETL Listed: No
Energy Star Compliant: No
Height: 31 in
Indoor Outdoor: Indoor
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: B10
Lighting Direction: Up Lighting
Lighting Style: Traditional
Material: [Metal, Crystal, Steel]
Number Of Lights: 4
Power Source: [Electric, AC]
UL Listed: Suitable for Dry Locations
Volts: 120V
Watts: 60
Width: 16 in
Wire Gauge: 18 ga