Cast Outdoor Lantern in Old Bronze

Part #C9850OB  |  Item #7105512  |  Manufacturer Part #9850OB

$ 38.00 EACH
(Pricing is for Old Bronze)

Color/Finish:
Old Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cast outdoor lantern with Old Bronze finish and Antique glass
  • Dimensions: 5" W X 9" H X 6" Ext
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 5"H x 5"W x 1.05"E
  • UL listed and rated for Wet locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 8-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Length: 5 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Classic

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Width: 5 in

Wire Gauge: 18 ga