Ceiling Collection 60W 2-Light Flushmount Ceiling Fixture in Matte Nickel

Part #C219022MN  |  Item #7256220  |  Manufacturer Part #219022MN

Color/Finish:
Matte Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 2 Light Ceiling Fixture in Matte Nickel finish with White Faux Alabaster Glass.
  • UL listed and rated for Damp locations.
  • Dimensions: 13 in W x 5.25 in H x 13 in E
  • Requires 2 E26 Medium bulbs (not included) for lamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Ceiling Collection

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Depth: 13 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Alabaster

Height: 5-1/4 in

Indoor Outdoor: Indoor

Installation Type: [Flush Mount, Ceiling Mount]

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: Glass

Number Of Lights: 2

Power Source: [Electric, AC]

UL Listed: No

Volts: 120V

Watts: 60

Width: 13 in

Wire Gauge: 18 ga