Capital Lighting

Chandler 1-Light Wall Sconce in Burnished Bronze with Mist Scavo Glass Shade

Part #C1781BB292  |  Manufacturer Part #1781BB-292

Color/Finish:
Burnished Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light sconce in Burnished Bronze
  • Dimensions: 8" W x 10-1/4" H x 9-1/2" D
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 7.08''L x 5.31''W x 1''E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Chandler

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Mist Scavo

Height: 10-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 8 in

Wire Gauge: 18 ga