Capital Lighting

Chandler 1-Light Wall Sconce in Matte Nickel with Faux White Alabaster Glass Shade

Part #C1781MN222  |  Manufacturer Part #1781MN-222

Color/Finish:
Matte Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light sconce in Matte Nickel
  • Dimensions: 8 "W x 10-1/4 "H x 9-1/2 "D
  • Requires one E26 Medium bulb with a max wattage of 100 W per socket.
  • Backplate dimensions: 7.08''L x 5.31''W x 1''E
  • UL listed and rated for Damp locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Chandler

Color Finish: Matte Nickel

Color Finish Category: Nickel Tones

Depth: 8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: White Alabaster

Height: 10-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 8 in

Wire Gauge: 18 ga