Capital Lighting

Chateau 23 in. 60 W 4-Light Candelabra Chandelier in French Oak

Part #C4094FO  |  Manufacturer Part #4094FO

Color/Finish:
French Oak

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light chandelier with chain
  • Dimensions: 15-1/2" W x 23" H
  • Requires four 60W E26 medium bulbs
  • Canopy dimensions: 5.15"W x 1.25"E
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire
  • Includes 10' chain and 15' wire

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Chateau

Color Finish: French Oak

Color Finish Category: Browns

Depth: 15-1/2 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 23 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: [Down Lighting, Ambient Lighting]

Lighting Style: Traditional

Material: [Metal, Plastic]

Material Type: Poly

NEMA Specifications: No

Number Of Lights: 4

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 15-1/2 in

Wire Gauge: 18 ga