29-1/2 in. 60 W 3-Light Candelabra Pendant in French Oak
Chateau 29-1/2 in. 60 W 3-Light Candelabra Pendant in French Oak
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 14" W x 29-1/2" H
- Requires three 60W candelabra bulbs
- Three light foyer fixture in French Oak
- Includes: 10' Chain; 15' Wire
- Includes 10' chain and 15' wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 5.15"W x 1.25"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Chateau
- Color Finish Category:
- Browns
- Color Finish Name:
- French Oak
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 29-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Ambient Lighting
- Lighting Style:
- French Country
- Material:
- Metal, Plastic
- Material Type:
- Poly
- NEMA:
- No
- Number of Lights:
- 3
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in
- Wire Gauge (AWG):
- 18 ga