Capital Lighting

Chateau 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in French Oak

Part #C1606FO  |  Manufacturer Part #1606FO

Color/Finish:
French Oak

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One light sconce in French Oak
  • Bulbs not "included
  • Requires one E26 Medium bulb with a max wattage of 100 W per socket.
  • Backplate dimensions: 5.5''W x 7.15''H x 1''E
  • UL listed and rated for Damp locations.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Chateau

Color Finish: French Oak

Color Finish Category: Browns

Depth: 5-1/4 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 16-1/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Ambient Lighting

Lighting Style: Traditional

Material: [Metal, Plastic]

Material Type: Polyresin

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 1

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 5-1/4 in

Wire Gauge: 18 ga