1-Light Outdoor Ceiling Fixture in Black
Creekside 1-Light Outdoor Ceiling Fixture in Black
Frequently Purchased Together
Product Details
- Dimensions: 8-1/4" W x 12" H
- Requires four 60W E26 medium bulbs
- One light outdoor ceiling with Black finish and Clear glass
- UL listed and rated for dry locations
- UL listed and rated for Wet locations.
- Canopy dimensions: 5"W x 1.34"E
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Creekside
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Seeded
- Height:
- 12 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Maximum Temperature:
- 150
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8-1/4 in
- Wire Gauge (AWG):
- 18 ga