Capital Lighting

Cumberland 2-Light Wall Sconce in Burnished Bronze with Mist Scavo Glass Shade

Part #C1762BB251  |  Manufacturer Part #1762BB-251

Color/Finish:
Burnished Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Cumberland

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Depth: 9-1/2 in

Energy Star Compliant: No

Glass Type: Mist Scavo

Height: 15-1/4 in

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Lighting Style: Transitional

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 14-3/4 in