Cumberland 26-3/4 in. 60 W 6-Light Medium Chandelier in Burnished Bronze

Part #C3026BB251  |  Item #3173130  |  Manufacturer Part #3026BB-251

Color/Finish:
Burnished Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 25" D x 26 3/4" H
  • Requires six medium base lamps, up to 100W
  • UL listed for dry environments
  • Mist Scavo glass
  • Burnished Bronze

Specifications

Collection: Cumberland

Color Finish: Burnished Bronze

Color Finish Category: Bronze Tones

Glass Type: Mist Scavo

Height: 26-3/4 in

Light Bulb Base Type: Medium E-26

Number Of Lights: 6

UL Listed: Yes

Watts: 600

Width: 25 in