60W 4-Light Incandescent Foyer Lighting in Aged Brass
Dawson 60W 4-Light Incandescent Foyer Lighting in Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 14 "W x 19 "H x 14 "D
- Requires four E12 Candelabra bulbs with a max wattage of 60 W per socket.
- Four light Foyer in Aged Brass finish.
- Includes: 10' Chain; 15' Wire
- UL listed and rated for Dry locations.
- Canopy dimensions: 5"W x 0.75"H
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Dawson
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 14 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 19 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Metal
- NEMA:
- No
- Number of Lights:
- 4
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in
- Wire Gauge (AWG):
- 18 ga