Dunbar 100W 1-Light Medium E-26 Incandescent Outdoor Wall Lantern in Black

Part #C927011BK  |  Item #7542176  |  Manufacturer Part #927011BK

$ 198.10 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One light fixture in Black finish with Clear Glass .
  • UL Listed and rated for Wet locations.
  • Dimensions: 12.5 in W x 18.25 in H x 9 in E
  • Requires 1 E26 Medium bulb (not included) for lamping.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Dunbar

Color Finish: Black

Color Finish Category: Blacks

Depth: 16 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 18-1/4 in

Indoor Outdoor: Outdoor

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: ST18

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: Glass, Metal

Maximum Temperature: 150

Number Of Lights: 1

Power Source: AC, Electric

Sconce Type: Outdoor

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Width: 9 in

Wire Gauge: 18 ga