Dunbar 60W 3-Light Candelabra E-12 Incandescent Outdoor Pendant in Black

Part #C927033BK  |  Item #7542095  |  Manufacturer Part #927033BK

$ 348.18 EACH

Color/Finish:
Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Three light fixture in Black finish with Clear Glass .
  • UL Listed and rated for Damp locations.
  • Dimensions: 13 in W x 22.5 in H x 13 in E
  • Requires 3 E12 Candelabra bulbs (not included) for lamping.

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Cable or Wire Type: SPT-1

Collection: Dunbar

Color Finish: Black

Color Finish Category: Blacks

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 22-1/2 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: [Metal, Glass]

Number Of Lights: 3

Power Source: [Electric, AC]

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 60

Width: 13 in

Wire Gauge: 18 ga