Dylan 9-1/2 in. 100W 3-Light Flush Mount Ceiling Light with Antique Water Glass in Old Bronze

Part #C9567OB  |  Item #4819750  |  Manufacturer Part #9567OB

$ 430.00 EACH

Color/Finish:
Old Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Three light outdoor semi-flush in Old Bronze
  • Dimensions: 16" W x 9-1/2" H
  • Requires three 100W E26 medium bulbs
  • Canopy dimensions: 5"W x 1"H
  • UL listed and rated for Wet locations.
  • UL listed and rated for dry locations

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Dylan

Color Finish: Old Bronze

Color Finish Category: Bronze Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Antique

Height: 9-1/2 in

Indoor Outdoor: Indoor

Installation Type: Flush Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Down Lighting, Ambient Lighting]

Lighting Style: Transitional

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 3

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 16 in

Wire Gauge: 18 ga