Ellis 60W 4-Light Incandescent Candelabra E-12 B10 Pendant in Capital Gold

Part #C4541CG  |  Item #7270546  |  Manufacturer Part #4541CG

Color/Finish:
Capital Gold

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Four light Pendant in Capital Lighting Fixture Gold finish.
  • Dimensions: 18 "W x 20-1/4 "H x 18 "D
  • Requires four E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Canopy dimensions: 5"W x 1"H
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Cable or Wire Type: SPT-1

Collection: Ellis

Color Finish: Capital Gold

Color Finish Category: Gold Tones

Depth: 18 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 20-1/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: [Down Lighting, Ambient Lighting]

Lighting Style: Traditional

Material: Metal

NEMA Specifications: No

Number Of Lights: 4

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 18 in

Wire Gauge: 18 ga