Emery 60W 3-Light Candelabra E-12 Base Incandescent Vanity in Brushed Nickel

Part #C8043BN150  |  Item #5082192  |  Manufacturer Part #8043BN-150

$ 91.99 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Three light vanity fixture in Brushed Nickel
  • Dimensions: 14-1/2" W x 9-3/4" H x 4" Ext
  • Requires three 60W candelabra bulbs
  • UL listed and rated for Damp locations.
  • ADA compliant fixture.
  • UL listed and rated for dry locations

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Collection: Emery

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Fluted

Height: 9-3/4 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Modern

Material: [Metal, Glass]

Maximum Temperature: 150

NEMA Specifications: No

Number Of Lights: 3

Power Source: [Electric, AC]

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 14-1/2 in

Wire Gauge: 18 ga