Fifth Avenue 12 x 15 in. 60 W 3-Light Medium Semi-Flush Mount Ceiling Fixture in Winter Gold

Part #C4003WG487  |  Item #3985075  |  Manufacturer Part #4003WG-487

$ 398.20 EACH

Color/Finish:
Winter Gold

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Three light semi-flush fixture in Winter Gold
  • Dimensions: 15" W x 12" H
  • Requires three 60W E26 medium bulbs
  • UL listed and rated for Damp locations.
  • Fifth Avenue collection
  • UL listed and rated for dry locations

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

CSA Certified: No

Collection: Fifth Avenue

Color Finish: Winter Gold

Color Finish Category: Gold Tones

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Frosted

Height: 12 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Ambient Lighting, Down Lighting

Lighting Style: Traditional

Material: Fabric, Glass, Metal

Maximum Temperature: 105

NEMA Specifications: No

Number Of Lights: 3

Power Source: AC, Electric

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Width: 15 in

Wire Gauge: 18 ga