4 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Fire and Ice
Fire & Ice 4 in. 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Fire and Ice
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dimensions: 6" W x 18" H x 4" Ext
- Requires four 60W E26 medium bulbs
- One light sconce in Polished Nickel and Capital Gold
- UL listed and rated for dry locations
- UL listed and rated for Damp locations.
- Backplate dimensions: 5"W x 7.25"H x 1"E
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- No
- Collection:
- Fire & Ice
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Fire and Ice
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 18 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Classic
- Material:
- Metal
- Maximum Temperature:
- 200
- NEMA:
- No
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6 in
- Wire Gauge (AWG):
- 18 ga