Fire & Ice 60W 8-Light Candelabra E-12 Incandescent Chain Hung Foyer Lighting in Fire and Ice

Part #C520881FI  |  Item #7270702  |  Manufacturer Part #520881FI

$ 1,038.00 EACH

Color/Finish:
Fire and Ice

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Eight light Foyer in Fire and Ice finish.
  • Dimensions: 22 "W x 34-3/4 "H x 0 "D
  • Requires eight E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • Canopy dimensions: 5"W x 0.75"H
  • UL listed and rated for Dry locations.
  • Includes: 10' Chain; 15' Wire

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

CSA Certified: No

Collection: Fire & Ice

Color Finish: Fire and Ice

Color Finish Category: Gold Tones

Depth: 22 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 34-3/4 in

Indoor Outdoor: Indoor

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: G16

Lighting Direction: Up Lighting

Lighting Style: Modern

Material: [Metal, Steel]

Maximum Temperature: 105

NEMA Specifications: No

Number Of Lights: 8

Power Source: [Electric, AC]

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Width: 22 in

Wire Gauge: 18 ga