0 items

Capital Lighting Fixture Steele 1-Light Sconce

C8491103

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: 6" W x 8" H x 8" D
  • One light sconce in Brushed Nickel
  • Requires four 60W E26 medium bulbs
  • Steele collection
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Steele
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
8 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
8 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Lighting Style
Modern
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
1
Power Source
Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
75
Width
6 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday