0 items

Capital Lighting Fixture 10 in. 100 W 3-Light Medium Bracket

C1063142

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions: 5''H x 5''W x 1.3''E
  • Dimensions: 20-3/4" W x 10" H x 6-1/2" D
  • Requires three 100W E26 medium bulbs
  • Three light vanity fixture in Chrome with Acid Washed glass
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Acid Washed
Height
10 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
3
Power Source
Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
20-3/4 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday