0 items

Capital Lighting Fixture 10 x 6-1/2 in. 100 W 2-Light Medium Bracket

C1062142

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions: 14" W x 10" H x 6-1/2" D
  • Two light vanity fixture in Chrome

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Chrome
Color Finish Category
Chromes
Depth
6-1/2 in
Glass Type
Acid Washed
Height
10 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
200
Width
14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday