100 W 3-Bulb Medium Bath Light in Tortoise

You last purchased this on
 
Capital Lighting

100 W 3-Bulb Medium Bath Light in Tortoise

This product requires certification to purchase.
Brand image
You last purchased this on
 
Capital Lighting

100 W 3-Bulb Medium Bath Light in Tortoise

  • Fast #
  • Part #C1363TS246
  • Item #2308602
  • Manufacturer Part #1363TS-246
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Tortoise Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Back plate dimensions: D5.12" x W5.12" x E5.12"
  • Not recommended for steel tubing
  • Uses 3 100W (max) bulbs - not included
  • Plastic tubing requires 63PT insert and 60PT sleeve
  • Requires Certification

Documents


Specifications

Color Finish Category:
Browns
Color Finish Name:
Tortoise
Depth:
10 in
Glass Type:
Rustic Scavo
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Number of Lights:
3
UL Listed:
Yes
Watts:
300 W
Width:
18 in