Capital Lighting Fixture

100 W 3-Light Semi-Flush Mount Ceiling Fixture in Tortoise

Part #C2737TS  |  Manufacturer Part #2737TS

Color/Finish:
Tortoise

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Semi-Flush Mount; Tortoise
  • W: 15" H: 15"
  • 3 100W M Bulbs Required

Specifications

Color Finish: Tortoise

Color Finish Category: Browns

Glass Type: Rustic Scavo

Height: 15 in

Light Bulb Base Type: Medium E-26

Number Of Lights: 3

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 15 in