Capital Lighting Fixture 100W 1-Light Wall Sconce in Brushed Nickel

C3711135

Manufacturer Part #: 3711BN-135

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One light sconce in Brushed Nickel
  • Dimensions: 6" W x 11-3/4" H x 7-1/2" D
  • Requires four 60W E26 medium bulbs
  • Backplate dimensions: 5.5"W x 5.5"H x .875"E
  • UL listed and rated for Dry locations.
  • Includes: Gray Cord

SPECIFICATIONS

ADA Compliant
No
Bulb Style
Tubular
Bulb Type
Incandescent
CSA Certified
No
Depth
6 in
Dimmable
Yes
ETL Listed
No
Glass Type
Clear
Height
11-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
ST18
Lighting Direction
Down Lighting
NEMA Specifications
No
Number Of Lights
1
Power Source
AC, Electric
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
100
Width
6 in
Wire Gauge
18 ga

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday