0 items

Capital Lighting Fixture 100W 2-Light Vanity Fixture

C8452119

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions: 5.13"W x 5.13"H x 1"E
  • Dimensions: 12-1/2" W x 8-1/2" H x 6-1/2" D
  • Requires two 75W E26 medium bulbs
  • Two light vanity fixture in Polished Nickel
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Soft White
Height
8-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Maximum Temperature
200
NEMA Specifications
No
Number Of Lights
2
Power Source
Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
75
Width
12-1/2 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday