0 items

Capital Lighting Fixture Capital Vanities 100W 2-Light Vanity Fixture with Clear Glass

C121721431

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions: 10"W x 4.50"H x 0.75"E
  • Dimensions: 14-3/4 "W x 4-1/2 "H x 7-1/4 "D
  • Requires two E26 Medium bulbs with a max wattage of 100 W per socket.
  • Two light Vanity in Polished Nickel finish with Clear glass.
  • UL listed and rated for Damp locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
CSA Certified
No
Collection
Capital Vanities
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
7-1/4 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
4-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Glass, Metal
Maximum Temperature
150
NEMA Specifications
No
Number Of Lights
2
Power Source
Electric
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
100
Width
14-3/4 in
Wire Gauge
18 ga

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday