0 items

Capital Lighting Fixture Tanner 100W 2-Light Vanity with Clear Glass

C120021426

Color Finish

Starting at $88.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A Capital Lighting Fixture Company.
  • Backplate dimensions: 5"W x 5"H x 0.75"E
  • Dimensions: 15 "W x 9-3/4 "H x 7 "D
  • Requires two E26 Medium bulbs with a max wattage of 100 W per socket.
  • Two light Vanity in Bronze finish with Clear glass.
  • UL listed and rated for Damp locations.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Tanner
Color Finish
Bronze
Color Finish Category
Bronze Tones
Depth
7 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
9-3/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Classic
Material
Glass
Number Of Lights
2
Sconce Type
Vanity
UL Listed
Yes
Volts
120V
Watts
100
Width
15 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday